This item is Discontinued.

Delta Delta Lahara Metal Lever Handle Kit - Roman Tub Stainless RP51289SS

Delta Lahara Metal Lever Handle Kit - Roman Tub Stainless (Discontinued)

  • Mfr # RP51289SS
  • Zoro # G3077823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP51289SS
Zoro #
G3077823
UPC #
034449569453
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Stainless
Type
Faucet
Item
Delta Lahara Metal Lever Handle Kit
Handle Type
Two Handle Lever
Weight
0.885 lb
Series
Lahara®
Handle
Two Handle Lever
Function
Repair Part
Mfr. Series
Excluded

Description

Delta Lahara Metal Lever Handle Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.