This item is Discontinued.

Delta Delta Lahara Metal Lever Handle Kit - Roman Tub Venetian Bronze RP51289RB

Delta Lahara Metal Lever Handle Kit - Roman Tub Venetian Bronze (Discontinued)

  • Mfr # RP51289RB
  • Zoro # G3077875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP51289RB
Zoro #
G3077875
UPC #
034449569460
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Venetian Bronze
Type
Faucet
Item
Delta Lahara Metal Lever Handle Kit
Handle Type
Two Handle Lever
Weight
0.89 lb
Function
Repair Part
Series
Lahara®
Mfr. Series
Excluded
Handle
Two Handle Lever

Description

Delta Lahara Metal Lever Handle Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.