This item is Discontinued.

Delta Delta Lahara Tub Spout, Pull-Up Diverter RP51303PN

Delta Lahara Tub Spout, Pull-Up Diverter (Discontinued)

  • Mfr # RP51303PN
  • Zoro # G0883558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP51303PN
Zoro #
G0883558
UPC #
034449782319
Country of Origin
United States

Dimensions

Depth (In.)
6.75
Length
6.75
Height
3
Width
2.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
3
Overall Width (In.)
2.75
Spout Length
6-3/4

Details

Finish
Polished Nickel
Type
Faucet
Item
Delta Lahara Tub Spout,Pull-Up Diverter
Weight
0.89 lb
CEC Compliant
T
Series
Lahara®
Mfr. Series
Excluded
Function
Showering Component

Description

Delta Lahara Tub Spout,Pull-Up Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.