This item is Discontinued.

Delta Delta Leland Tub Spout, Pull-Up Diverter RP42915

Delta Leland Tub Spout, Pull-Up Diverter (Discontinued)

  • Mfr # RP42915
  • Zoro # G0882054
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP42915
Zoro #
G0882054
UPC #
034449536486
Country of Origin
United States

Dimensions

Spout Length
6-1/2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Chrome
Type
Faucet
Item
Delta Leland Tub Spout,Pull-Up Diverter
Weight
0.94 lb
CEC Compliant
T
Series
Leland®
Function
Showering Component
Mfr. Series
Excluded

Description

Delta Leland Tub Spout,Pull-Up Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.