This item is Discontinued.

Delta Delta Lever Handle Kit w/ Cartridge - No Accent - 17 Series Chrome RP32106

Delta Lever Handle Kit w/ Cartridge - No Accent - 17 Series Chrome (Discontinued)

  • Mfr # RP32106
  • Zoro # G3075118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP32106
Zoro #
G3075118
UPC #
034449437639
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Delta Lever Handle Kit w/Cartridge
Finish
Chrome
Handle Type
Single Handle Lever
Weight
1.05 lb
Series
Other

Description

Delta Lever Handle Kit w/Cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.