Zoro Homepage

Delta Linden, 18", Towel Bar, Champagne Brz

  • Mfr # 79418-CZ

  • Zoro # G0875544


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Width
21.94
Height
2.5
Depth (In.)
3.5
Type
Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79418-CZ
Zoro #
G0875544
UPC #
034449656054
Country of Origin
China

Dimensions

Width
21.94
Height
2.5
Depth (In.)
3.5
Overall Width (In.)
21.94
Overall Height (In.)
2.5
Length
3.5
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Towel Bar Bath Hardware Accessory
Finish
Champagne Bronze
Type
Accessory
Series
Lindenâ„¢
Weight
0.75 lb
Mfr. Series
Excluded
Function
Bath Hardware

Description

Delta Linden,18 In.,Towel Bar,Champagne Brz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.