This item is Discontinued.

Delta Delta Linden 2H Tract-Pack Centerset Bth 2593-SSTP-DST

Delta Linden 2H Tract-Pack Centerset Bth (Discontinued)

  • Mfr # 2593-SSTP-DST
  • Zoro # G6394536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2593-SSTP-DST
Zoro #
G6394536
UPC #
034449819879
Country of Origin
United States

Dimensions

Width
8.81
Height
5.75
Length
6.63

Details

Item
Bathroom Faucet
Finish
Stainless
Type
Faucet
Series
Linden™
Handle
Two Handle Lever
Mfr. Series
DiamondValve
GPM
1.20
Function
Lavatory

Description

Delta Linden 2H Tract-Pack Centerset Bth

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.