This item is Discontinued.

Delta Delta Linden Metal Lever Handle Kit - 14 Series Champagne Bronze RP70639CZ

Delta Linden Metal Lever Handle Kit - 14 Series Champagne Bronze (Discontinued)

  • Mfr # RP70639CZ
  • Zoro # G3083929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP70639CZ
Zoro #
G3083929
UPC #
034449667845
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Champagne Bronze
Type
Faucet
Item
Delta Linden Metal Lever Handle Kit
Handle Type
Single Handle Lever
Weight
0.15 lb
Series
Linden™
Handle
Single Handle Lever
Mfr. Series
Excluded
Function
Repair Part

Description

Delta Linden Metal Lever Handle Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.