This item is Discontinued.

No Product Image Available

Delta Linden Wand Assembly - Pull-Out Stainless (Discontinued)

  • Mfr # RP70735SS
  • Zoro # G3084297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP70735SS
Zoro #
G3084297
UPC #
034449696517
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Stainless
Type
Faucet
Item
Delta Linden Wand Assembly,Pull-Out
CEC Compliant
T
Flow Rate (GPM)
1.80
Series
Linden™
Weight
0.35 lb
Mfr. Series
DiamondValve
Function
Repair Part
GPM
1.80

Description

Item Delta Linden Wand Assembly,Pull-Out

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.