This item is Discontinued.

No Product Image Available

Delta Marca Escutcheon and Gasket Champagne Bronze (Discontinued)

  • Mfr # RP70714CZ
  • Zoro # G3084218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP70714CZ
Zoro #
G3084218
UPC #
034449909907
Country of Origin
China

Dimensions

Overall Height (In.)
11
Height
11
Overall Width (In.)
2.5
Width
2.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
0.75
Length
0.75

Details

Finish
Champagne Bronze
Type
Faucet
Item
Delta Marca Escutcheon/Gasket,Champagne
Weight
0.802 lb
Series
Marca
Mfr. Series
Excluded
Function
Repair Part

Description

Delta Marca Escutcheon/Gasket,Champagne

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.