This item is Discontinued.

No Product Image Available

Delta Marca Soap Dispenser, Spotshield (Discontinued)

  • Mfr # RP100251SP
  • Zoro # G0877897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP100251SP
Zoro #
G0877897
UPC #
034449888059
Country of Origin
China

Dimensions

Height
12.75
Depth (In.)
2.25
Width
4.75
Overall Height (In.)
12.75
Overall Width (In.)
4.75
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
2.25

Details

Item
Miscellaneous Faucet Repair Part
Finish
Spotshield Stainless
Series
Marca
Weight
0.674 lb
Mfr. Series
Excluded
Function
Repair Part
Type
Faucet

Description

Delta Marca Soap Dispenser,Spotshield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.