This item is Discontinued.

No Product Image Available

Delta Marca Wand Assembly Spotshield Stainless (Discontinued)

  • Mfr # RP100249SP
  • Zoro # G3073885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP100249SP
Zoro #
G3073885
UPC #
034449888066
Country of Origin
China

Dimensions

Height
4.5
Width
2.06
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
2.06
Overall Height (In.)
4.5
Depth (In.)
2.13
Length
2.13

Details

Finish
Spotshield Stainless
Type
Faucet
Item
Delta Marca Wand Assembly,Spotshield
Series
Marca
Weight
0.504 lb
Function
Repair Part
Mfr. Series
Excluded

Description

Item Delta Marca Wand Assembly,Spotshield

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.