This item is Discontinued.

No Product Image Available

Delta Mateo Bar Spout Assembly w/Magnet (Discontinued)

  • Mfr # RP81911KS
  • Zoro # G0893945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP81911KS
Zoro #
G0893945
UPC #
034449890229
Country of Origin
China

Dimensions

Height
7.5
Depth (In.)
7.5
Width
1.25
Overall Height (In.)
7.5
Overall Width (In.)
1.25
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
7.5

Details

Finish
Black Stainless
Type
Faucet
Item
Delta Mateo Bar Spout Assembly w/Magnet
Series
Mateo®
Weight
0.5 lb
Function
Repair Part
Mfr. Series
Excluded

Description

Delta Mateo Bar Spout Assembly w/Magnet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.