Delta Mateo Sprayer Assembly (ShieldSpray) Black Stainless (Discontinued)
- Mfr # RP90842KS
- Zoro # G3089599
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP90842KS
Zoro #
G3089599
UPC #
034449890182
Country of Origin
China
Dimensions
Width
2.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Height
4.5
Overall Width (In.)
2.5
Overall Height (In.)
4.5
Depth (In.)
3
Length
3
Details
Finish
Black Stainless
Item
Delta Mateo Sprayer Assembly,ShieldSpray
Type
Faucet
CEC Compliant
T
Series
Mateo®
Weight
0.352 lb
Function
Repair Part
Mfr. Series
Excluded
Description
Item Delta Mateo Sprayer Assembly,ShieldSpray
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.