This item is Discontinued.

Delta Delta Metal Lever Handle Kit - 14 Series Champagne Bronze RP51037CZ

Delta Metal Lever Handle Kit - 14 Series Champagne Bronze (Discontinued)

  • Mfr # RP51037CZ
  • Zoro # G3077708
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP51037CZ
Zoro #
G3077708
UPC #
034449676915
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Champagne Bronze
Type
Faucet
Item
Delta Metal Lever Handle Kit,14 Series
Handle Type
Single Handle Lever
Weight
0.68 lb
Series
Other
Handle
Single Handle Lever
Mfr. Series
Excluded
Function
Repair Part

Description

Delta Metal Lever Handle Kit,14 Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.