This item is Discontinued.

No Product Image Available

Delta Metal Lever Handle w/ Cartridge - Pot Filler Arctic Stainless (Discontinued)

  • Mfr # RP74972AR
  • Zoro # G3087429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP74972AR
Zoro #
G3087429
UPC #
034449723084
Country of Origin
China

Dimensions

Height
1.38
Overall Height (In.)
1.38
Overall Width (In.)
1.38
Width
1.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3.56
Length
3.56

Details

Finish
Arctic Stainless
Handle Type
Single Handle Lever
Item
Delta Metal Lever Handle w/Cartridge
Type
Faucet
Weight
0.45 lb
Series
Other
Function
Repair Part
Handle
Single Handle Lever
Mfr. Series
Excluded

Description

Delta Metal Lever Handle w/Cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.