This item is Discontinued.

Delta Delta Nura Metal Lever Handle Kit - Monitor Venetian Bronze RP71023RB

Delta Nura Metal Lever Handle Kit - Monitor Venetian Bronze (Discontinued)

  • Mfr # RP71023RB
  • Zoro # G3084665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP71023RB
Zoro #
G3084665
UPC #
034449716277
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Venetian Bronze
Type
Faucet
Item
Delta Nura Metal Lever Handle Kit,Monitr
Handle Type
Single Handle Lever
Weight
0.795 lb
Series
Nura®
Function
Repair Part
Mfr. Series
Excluded
Handle
Single Handle Lever

Description

Delta Nura Metal Lever Handle Kit,Monitr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.