This item is Discontinued.

Delta Delta Nura Metal Lever Handle Set Stainless RP71116SS

Delta Nura Metal Lever Handle Set Stainless (Discontinued)

  • Mfr # RP71116SS
  • Zoro # G3084708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP71116SS
Zoro #
G3084708
UPC #
034449664820
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Stainless
Type
Faucet
Item
Delta Nura Metal Lever Handle Set
Handle Type
Two Handle Lever
Weight
0.75 lb
Series
Nura®
Function
Repair Part
Handle
Two Handle Lever
Mfr. Series
Excluded

Description

Delta Nura Metal Lever Handle Set

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.