Delta
Delta Overflow Plate/Screws, No Trip
Mfr # RP31556CZ
Zoro # G0880268
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Champagne Bronze
- Weight 0.258 lb
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Other
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23764-CP)
- RIDGID Press Tool Jaw (76667)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF9)
- NIBCO 1" NOM C Copper Union (C733 1)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- WATCO Push & Pull Tub Drain Stopper, 2 in Dia, Brass, Chrome Finish, Silver (38516-CP)
- PFISTER Pfister T/S W-O 19S 1 1/2IN BR Polished Chrome (19-210)
- ZURN Shower Drain, Brass, Pipe Dia 2 in. (FD2275-BR2)
- OATEY ShowerStrainer, PolishedBronze, SS, 4-1/4in (42137)
- WATCO Push Pull(R) Tub Closure (38305-CP)
- Delta Shower Drains