This item is Discontinued.

No Product Image Available

Delta Overland Wand Assembly Spotshield Stainless (Discontinued)

  • Mfr # RP93646SP
  • Zoro # G3090518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP93646SP
Zoro #
G3090518
UPC #
034449890328
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
4.5
Overall Width (In.)
2.38
Depth (In.)
3

Details

Finish
Spotshield Stainless
Item
Delta Overland Wand Assembly,Spotshield
CEC Compliant
T
Series
Overland
Weight
0.686 lb

Description

Item Delta Overland Wand Assembly,Spotshield

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.