This item is Discontinued.

Delta Delta Peer Peer Designer Sgl Metal Lever Hdl Kit w Set Screw BN RP47842BN

Delta Peer Peer Designer Sgl Metal Lever Hdl Kit w Set Screw BN (Discontinued)

  • Mfr # RP47842BN
  • Zoro # G3077148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP47842BN
Zoro #
G3077148
UPC #
034449559300
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Brushed Nickel
Type
Faucet
Item
Delta Peer Peer Designer Sgl Metal Lever
Handle Type
Single Handle Lever
Weight
0.8 lb
Series
Peerless Designer
Handle
Single Handle Lever
Mfr. Series
Excluded
Function
Repair Part

Description

Delta Peer Peer Designer Sgl Metal Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.