This item is Discontinued.

Delta Delta Peerless Aerator Polished Brass RP60428PB

Delta Peerless Aerator Polished Brass (Discontinued)

  • Mfr # RP60428PB
  • Zoro # G3080325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP60428PB
Zoro #
G3080325
UPC #
034449618243
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Aerator Repair Part Faucet
Finish
Polished Brass
Flow Rate (GPM)
2.2
Weight
0.02 lb
Series
Other
CEC Compliant
F

Description

Delta Peerless Aerator,Polished Brass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.