
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP93100SS
Zoro #
G0894609
UPC #
034449866330
Country of Origin
China
Dimensions
Length
4
Height
2.5
Width
1.94
Depth (In.)
4
Overall Height (In.)
2.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
1.94
Details
Item
Soap Dispenser Dispenser / Dish Accessory
Weight
0.556 lb
Finish
Stainless
Series
Apex™
Number of Holes
Single hole installation
Function
Dispenser / Dish
Type
Accessory
Mfr. Series
Excluded
Description
Delta Peerless Apex Soap Dispenser,Stain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.