This item is Discontinued.

Delta Delta Peerless Core Handle, Button and Set Screw Oil Bronze RP63204OB

Delta Peerless Core Handle, Button and Set Screw Oil Bronze (Discontinued)

  • Mfr # RP63204OB
  • Zoro # G3082136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP63204OB
Zoro #
G3082136
UPC #
034449879033
Country of Origin
China

Dimensions

Overall Width (In.)
1.13
Overall Height (In.)
4.31
Depth (In.)
1.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Oil Rubbed Bronze
Item
Delta Peerless Core Handle,Button/Screw
Handle Type
Single Handle Lever
Weight
0.2 lb
Series
Core

Description

Delta Peerless Core Handle,Button/Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.