This item is Discontinued.

No Product Image Available

Delta Peerless Designer Metal Lever Handle Set Oil Bronze (Discontinued)

  • Mfr # RP47831OB
  • Zoro # G3077053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP47831OB
Zoro #
G3077053
UPC #
034449698597
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Oil Rubbed Bronze
Type
Faucet
Item
Delta Peerless Designer Metal Lever Hand
Green Environmental Attribute
N
Handle Type
Two Handle Lever
Series
Peerless Designer
Weight
0.85 lb
Function
Repair Part
Handle
Two Handle Lever
Mfr. Series
Excluded

Description

Delta Peerless Designer Metal Lever Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.