
Delta Peerless Escutcheon - Tub and Shower Chrome (Discontinued)
- Mfr # RP47822
- Zoro # G3076929
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP47822
Zoro #
G3076929
UPC #
034449545174
Country of Origin
China
Dimensions
Overall Height (In.)
7
Overall Width (In.)
7
Depth (In.)
0.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Finish
Chrome
Item
Delta Peerless Escutcheon,Tub/Show
Weight
0.35 lb
Series
Other
Description
Delta Peerless Escutcheon,Tub/Show
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.