This item is Discontinued.

No Product Image Available

Delta Peerless Two Metal Lever Handle Kit with Inserts Chrome (Discontinued)

  • Mfr # RP42995
  • Zoro # G3076204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP42995
Zoro #
G3076204
UPC #
034449521383
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Chrome
Type
Faucet
Item
Delta Peerless Two Metal Lever Hndl Kit
Handle Type
Two Handle Lever
Weight
0.92 lb
Series
Other
Handle
Two Handle Lever
Function
Repair Part
Mfr. Series
Excluded

Description

Delta Peerless Two Metal Lever Hndl Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.