This item is Discontinued.

Delta Delta Peerless Westchester Tub/Shwr Trim PTT14423-BN

Delta Peerless Westchester Tub/Shwr Trim (Discontinued)

  • Mfr # PTT14423-BN
  • Zoro # G0877425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTT14423-BN
Zoro #
G0877425
UPC #
034449894463
Country of Origin
United States

Dimensions

Length
6.88
Depth (In.)
6.88
Width
6.88
Height
4
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
4
Overall Width (In.)
6.88

Details

Item
Delta Peerless Westchester Tub/Shwr Trim
Type
Faucet
Finish
Brushed Nickel
Weight
3.364 lb
Valve Type
Single-function pressure balance cartridge
Handle Type
Single Handle Lever
CEC Compliant
T
Series
Westchesterâ„¢
Flow Rate (GPM)
1.5
Mfr. Series
1400SeriesUniversal
Function
Tub / Shower
GPM
1.5
Handle
Single Handle Lever

Description

Delta Peerless Westchester Tub/Shwr Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.