This item is Discontinued.

Delta Delta Peerless Xander Single Handle Pullout Kitchen Chrome P6919LF

Delta Peerless Xander Single Handle Pullout Kitchen Chrome (Discontinued)

  • Mfr # P6919LF
  • Zoro # G1344684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P6919LF
Zoro #
G1344684
UPC #
034449866385
Country of Origin
China

Dimensions

Spout Length
8-3/16
Width
10.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
8.75
Length
10.31
Overall Width (In.)
10.13
Depth (In.)
10.31
Overall Height (In.)
8.75

Details

Number of Holes
1 or 3-hole 8" installation
Finish
Chrome
Number of Handles
1
Handle Type
Single Handle Lever
Item
Delta Peerless Xander Single Handle Pull
Valve Type
Ceramic valve
Type
Faucet
CEC Compliant
T
Series
Xander®
Flow Rate (GPM)
1.50
Weight
4.552 lb
Handle
Single Handle Lever
Mfr. Series
NoLeadBrass
Function
Kitchen
GPM
1.50

Description

Item Delta Peerless Xander Single Handle Pull

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.