
Delta Peerless Xander Single Handle Pullout Kitchen Stainless (Discontinued)
- Mfr # P6919LF-SS
- Zoro # G1344675
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6919LF-SS
Zoro #
G1344675
UPC #
034449866378
Country of Origin
China
Dimensions
Width
10.13
Height
8.75
Spout Length
8-3/16
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
10.31
Depth (In.)
10.31
Overall Height (In.)
8.75
Overall Width (In.)
10.13
Details
Number of Holes
1 or 3-hole 8" installation
Finish
Stainless
Number of Handles
1
Handle Type
Single Handle Lever
Item
Delta Peerless Xander Single Handle Pull
Valve Type
Ceramic valve
Type
Faucet
Series
Xander®
CEC Compliant
T
Flow Rate (GPM)
1.50
Weight
4.552 lb
Handle
Single Handle Lever
GPM
1.50
Function
Kitchen
Mfr. Series
NoLeadBrass
Description
Item Delta Peerless Xander Single Handle Pull
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.