This item is Discontinued.

Delta Delta Peerless Xander Valve Only MultiCh PTT14019-BN

Delta Peerless Xander Valve Only MultiCh (Discontinued)

  • Mfr # PTT14019-BN
  • Zoro # G0877346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTT14019-BN
Zoro #
G0877346
UPC #
034449871303
Country of Origin
United States

Dimensions

Depth (In.)
6.5
Length
6.5
Height
3.25
Width
3.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
3.25
Overall Width (In.)
3.25

Details

Item
Delta Peerless Xander Valve Only MultiCh
Type
Faucet
Finish
Brushed Nickel
Weight
1.64 lb
Valve Type
Single-function pressure balance cartridge
Handle Type
Single Handle Lever
Series
Xander®
Function
Tub / Shower
Handle
Single Handle Lever
Mfr. Series
1400SeriesUniversal

Description

Delta Peerless Xander Valve Only MultiCh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.