Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP92597AR
Zoro #
G0894383
UPC #
034449889537
Country of Origin
China
Dimensions
Width
2
Length
2
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
2
Overall Height (In.)
0.5
Height
0.5
Depth (In.)
2
Details
Finish
Arctic Stainless
Item
Miscellaneous Faucet Repair Part
Type
Faucet
Series
Pivotalâ„¢
Function
Repair Part
Weight
0.2 lb
Mfr. Series
Excluded
Description
Delta Pivotal Base/Gasket,Arctic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.