Delta Pivotal Handle, Set Screw and Button Polished Nickel (Discontinued)
- Mfr # RP93282PN
- Zoro # G3090168
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP93282PN
Zoro #
G3090168
UPC #
034449863490
Country of Origin
China
Dimensions
Width
1.5
Height
0.94
Overall Height (In.)
0.94
Overall Width (In.)
1.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
4
Length
4
Details
Finish
Polished Nickel
Type
Faucet
Item
Delta Pivotal Handle,Set Screw/Button
Handle Type
Single Handle Lever
Series
Pivotalâ„¢
Weight
0.392 lb
Mfr. Series
Excluded
Handle
Single Handle Lever
Function
Repair Part
Description
Delta Pivotal Handle,Set Screw/Button
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.