Delta Pivotal Handle, Set Screw & Button - True Bar Arctic Stainless (Discontinued)
- Mfr # RP92599AR
- Zoro # G3089958
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP92599AR
Zoro #
G3089958
UPC #
034449880176
Country of Origin
China
Dimensions
Width
1.5
Overall Height (In.)
4
Height
4
Overall Width (In.)
1.5
Depth (In.)
1
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
1
Details
Finish
Arctic Stainless
Type
Faucet
Item
Delta Pivotal Handle,Set Screw/Button
Handle Type
Single Handle Lever
Series
Pivotalâ„¢
Weight
2.85 lb
Handle
Single Handle Lever
Mfr. Series
Excluded
Function
Repair Part
Description
Delta Pivotal Handle,Set Screw/Button
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.