Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP92588KS
Zoro #
G0894259
UPC #
034449889469
Country of Origin
China
Dimensions
Height
9
Width
1.5
Depth (In.)
7
Overall Height (In.)
9
Overall Width (In.)
1.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
7
Details
Item
Delta Pivotal Spout Assembly,Black
Finish
Black Stainless
Type
Faucet
Series
Pivotalâ„¢
Weight
2.2 lb
Mfr. Series
Excluded
Function
Repair Part
Description
Delta Pivotal Spout Assembly,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.