This item is Discontinued.

No Product Image Available

Delta Pivotal Spout Assembly, Polished (Discontinued)

  • Mfr # RP92588PN
  • Zoro # G0894234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP92588PN
Zoro #
G0894234
UPC #
034449889421
Country of Origin
China

Dimensions

Height
9
Width
1.5
Depth (In.)
7
Overall Width (In.)
1.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
9
Length
7

Details

Item
Delta Pivotal Spout Assembly,Polished
Finish
Polished Nickel
Type
Faucet
Series
Pivotalâ„¢
Weight
2.2 lb
Function
Repair Part
Mfr. Series
Excluded

Description

Delta Pivotal Spout Assembly,Polished

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.