Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP93284AR
Zoro #
G0894776
UPC #
034449879576
Country of Origin
China
Dimensions
Height
3.88
Width
1.75
Depth (In.)
5.5
Overall Height (In.)
3.88
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
1.75
Length
5.5
Details
Item
Delta Pivotal Spout Assembly/Nest,Arctic
Finish
Arctic Stainless
Type
Faucet
Series
Pivotalâ„¢
Weight
1.408 lb
Mfr. Series
Excluded
Function
Repair Part
Description
Delta Pivotal Spout Assembly/Nest,Arctic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.