
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP64633-4.0
Zoro #
G3082994
UPC #
034449861861
Country of Origin
China
Dimensions
Length
1
Width
1
Height
0.63
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
1
Overall Height (In.)
0.63
Overall Width (In.)
1
Details
Finish
Chrome
Item
Aerator Repair Part Faucet
Green Environmental Attribute
N
Type
Faucet
Flow Rate (GPM)
4
Weight
0.05 lb
Series
Other
Function
Repair Part
GPM
4
Mfr. Series
Excluded
Description
Delta Pot Filler Aerator, Chrome
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.