This item is Discontinued.

Delta Delta Shower Arm, 16", Chrome RP46870

Delta Shower Arm, 16", Chrome (Discontinued)

  • Mfr # RP46870
  • Zoro # G0882693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP46870
Zoro #
G0882693
UPC #
034449530170
Country of Origin
China

Dimensions

Depth (In.)
16
Length
16
Width
0.81
Height
2.5
Overall Width (In.)
0.81
Overall Height (In.)
2.5
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Delta Shower Arm,16", Chrome
Type
Faucet
Finish
Chrome
Weight
1.2 lb
Series
Other
Mfr. Series
Excluded
Function
Showering Component

Description

Delta Shower Arm,16 In., Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.