This item is Discontinued.

No Product Image Available

Delta Slide Bar, Contemporary, Polished (Discontinued)

  • Mfr # RP64238PN
  • Zoro # G0887889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP64238PN
Zoro #
G0887889
UPC #
034449764537
Country of Origin
China

Dimensions

Depth (In.)
0.63
Length
0.63
Overall Width (In.)
1.19
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
26.88
Height
26.88
Width
1.19

Details

Item
Delta Slide Bar,Contemporary,Polished
Type
Faucet
Finish
Polished Nickel
Series
Other
Weight
0.85 lb
Function
Repair Part
Mfr. Series
Excluded

Description

Delta Slide Bar,Contemporary,Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.