
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP64239PN
Zoro #
G0887855
UPC #
034449764544
Country of Origin
China
Dimensions
Depth (In.)
0.88
Length
0.88
Height
3.5
Width
1.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
3.5
Overall Width (In.)
1.75
Details
Item
Delta Slide Mechanism,Contemporary Slide
Type
Faucet
Finish
Polished Nickel
Weight
0.15 lb
Series
Other
Function
Repair Part
Mfr. Series
Excluded
Description
Delta Slide Mechanism,Contemporary Slide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.