Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Delta Delta Spindle - Lever Handle Chrome RP26852

Delta Spindle - Lever Handle Chrome (Discontinued)

  • Mfr # RP26852
  • Zoro # G3075075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP26852
Zoro #
G3075075
UPC #
034449377560
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Finish
Chrome
Type
Faucet
Item
Delta Spindle,Lever Handle, Chrome
Weight
0.05 lb
Series
Other
Function
Repair Part
Mfr. Series
Excluded

Description

Delta Spindle,Lever Handle, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.