Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP78717BL
Zoro #
G0893525
UPC #
034449899048
Country of Origin
China
Dimensions
Depth (In.)
12
Length
12
Overall Width (In.)
3
Overall Height (In.)
9
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
3
Height
9
Details
Item
Delta Tesla Finial,Tub Filler,Matte Blk
Type
Faucet
Finish
Matte Black
Weight
0.194 lb
Series
Tesla®
Mfr. Series
Excluded
Function
Repair Part
Description
Delta Tesla Finial,Tub Filler,Matte Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.