Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP92381CZ
Zoro #
G3089854
UPC #
034449889025
Country of Origin
China
Dimensions
Overall Width (In.)
1.75
Height
1
Overall Height (In.)
1
Width
1.75
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
4.5
Length
4.5
Details
Finish
Champagne Bronze
Type
Faucet
Item
Delta Trask Handle Button,Champagne Brz
Handle Type
Single Handle Lever
Series
Traskā¢
Weight
0.394 lb
Function
Repair Part
Handle
Single Handle Lever
Mfr. Series
Excluded
Description
Delta Trask Handle Button,Champagne Brz
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.