Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP92381BL
Zoro #
G3089827
UPC #
034449889032
Country of Origin
China
Dimensions
Width
1.75
Overall Width (In.)
1.75
Height
1
Overall Height (In.)
1
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
4.5
Length
4.5
Details
Finish
Matte Black
Type
Faucet
Item
Delta Trask Handle Button,Matte Black
Handle Type
Single Handle Lever
Weight
0.39 lb
Series
Traskā¢
Function
Repair Part
Handle
Single Handle Lever
Mfr. Series
Excluded
Description
Delta Trask Handle Button,Matte Black
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.