Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP64071KS
Zoro #
G0887329
UPC #
034449853316
Country of Origin
China
Dimensions
Depth (In.)
1.63
Overall Width (In.)
1.63
Overall Height (In.)
0.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
1/2
Height
0.5
Width
1.63
Length
1.63
Details
Finish
Black Stainless
Type
Faucet
Item
Trim Repair Part Faucet
Series
TrinsicĀ®
Weight
0.003 lb
Function
Repair Part
Mfr. Series
Excluded
Description
Delta Trinsic Bonnet Cap,Black Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.