Delta Trinsic Handle Flange & Nut - WM Tub Filler Polished Nickel (Discontinued)
- Mfr # RP100461PN
- Zoro # G0878089
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100461PN
Zoro #
G0878089
UPC #
034449902175
Country of Origin
United States
Dimensions
Width
3.19
Length
2.5
Overall Width (In.)
3.19
Height
4.13
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
4.13
Depth (In.)
2.5
Details
Finish
Polished Nickel
Item
Trim Repair Part Faucet
Type
Faucet
Series
TrinsicĀ®
Function
Repair Part
Weight
0.3 lb
Mfr. Series
Excluded
Description
Delta Trinsic Handle Flange/Nut,WM T
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.