Delta Trinsic Handle, Screw and Button Black Stainless (Discontinued)
- Mfr # RP74610KS
- Zoro # G3087316
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP74610KS
Zoro #
G3087316
UPC #
034449890243
Country of Origin
China
Dimensions
Overall Width (In.)
2
Width
2
Height
1.5
Overall Height (In.)
1.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
4.5
Length
4.5
Details
Finish
Black Stainless
Type
Faucet
Item
Delta Trinsic Handle,Screw/Button,Blk
Handle Type
Single Handle Lever
Weight
0.396 lb
Series
TrinsicĀ®
Function
Repair Part
Handle
Single Handle Lever
Mfr. Series
Excluded
Description
Delta Trinsic Handle,Screw/Button,Blk
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.