
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP71655KS
Zoro #
G0889973
UPC #
034449890304
Country of Origin
China
Dimensions
Height
8
Width
1.19
Depth (In.)
8.75
Length
8.75
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
8
Overall Width (In.)
1.19
Details
Item
Delta Trinsic Kitchen Spout Assembly
Finish
Black Stainless
Type
Faucet
Series
TrinsicĀ®
Weight
1.572 lb
Function
Repair Part
Mfr. Series
Excluded
Description
Delta Trinsic Kitchen Spout Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.