Delta Trinsic Metal Lever Handle Kit Venetian Bronze (Discontinued)
- Mfr # RP72996RB
- Zoro # G3086485
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP72996RB
Zoro #
G3086485
UPC #
034449701235
Country of Origin
China
Dimensions
Width
1.25
Overall Width (In.)
1.25
Height
3.56
Overall Height (In.)
3.56
Depth (In.)
1.56
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
1.56
Details
Item
Delta Trinsic Metal Lever Handle Kit
Finish
Venetian Bronze
Type
Faucet
Handle Type
Single Handle Lever
Series
TrinsicĀ®
Weight
0.3 lb
Handle
Single Handle Lever
Mfr. Series
Excluded
Function
Repair Part
Description
Delta Trinsic Metal Lever Handle Kit
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.